4SWEASPL - Weld 4" SQ Ext RNGS-1 1/2" DP

Steel City

  • $8.22 (Each)
  • $8.22 (Each)

  • $410.84 (Per 50)

  • $821.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SWEASPL
Manufacturer
Steel City
Manufacturer's Part Number
4-SW-EA-SPL
Description
Weld 4" SQ Ext RNGS-1 1/2" DP
Square Box Ring, 21 Cubic Inches, 4 Inches Square X 1-1/2 Inch, 1/2 Inch and 3/4 Inch Knockouts, Galvanized Steel, Welded Construction
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
781720050253 / 00781720050253
Weight per unit
0.627 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.22 (Each)
Carton
$410.84 (Per 50)
Resources
Images
 
 
4SWEASPL - Small Image
 
4SWEASPL - Large Image
Other Links
 
 
4SWEASPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth
Descriptions
Product Type
Weld 4 In. SQ Ext RNGS-1.5 In. DP
Description
WELD 4" SQ EXT RNGS-1 1/2" DP
Long Description
Square Box Ring, 21 Cubic Inches, 4 Inches Square x 1-1/2 Inch, 1/2 Inch and 3/4 Inch Knockouts, Galvanized Steel, Welded Construction
Construction
Welded
extra long description
ABB 4-SW-EA-SPL WELD 4 IN. SQ EXT R
Additional Information
number of outlet
1
Knockouts
12
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
4-SW-EA-SPL
GTIN
00781720050253
UPC
781720050253
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Extension Rings
Packaging
Weight per each
0.627
Carton
50
Uses, Certifications, and Standards
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat