521511234EWP - [25]4INSQ Box Ecc Ko&GR

Steel City

  • $12.10 (Each)
  • $12.10 (Each)

  • $604.80 (Per 50)

  • $1,209.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
521511234EWP
Manufacturer
Steel City
Manufacturer's Part Number
521511234EWP
Description
[25]4INSQ Box Ecc Ko&GR
Square Box, 21 Cubic Inches, 4 Inch Square X 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, 10-1/2 Inch #12 Awg Solid Ground Wire Pigtail, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
785991025880 / 00785991025880
Weight per unit
0.6875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.10 (Each)
Carton
$604.80 (Per 50)
Resources
Other Links
 
 
521511234EWP - Other
Images
 
 
521511234EWP - Large Image
Attachments
 
 
521511234EWP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
extra long description
ABB 521511234EWP WELD 1.5 IN DP BX
Product Type
Weld 1.5 In DP BX C/W GRND Pigtail
Description
[25]4INSQ BOX ECC KO&GR
Long Description
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, 10-1/2 Inch #12 AWG Solid Ground Wire Pigtail, For use with Conduit
Additional Information
number of outlet
1
Cable Entry
Knockouts
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
521511234EWP
GTIN
00785991025880
UPC
785991025880
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
eFab
Packaging
Weight per each
0.6875
Carton
50
Uses, Certifications, and Standards
Application
For use with the conduits
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat