521511234EWP - [25]4INSQ Box Ecc Ko&GR

Steel City

  • $13.08 (Each)
  • $13.08 (Each)

  • $654.16 (Per 50)

  • $1,308.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
521511234EWP
Manufacturer
Steel City
Manufacturer's Part Number
521511234EWP
Description
[25]4INSQ Box Ecc Ko&GR
Square Box, 21 Cubic Inches, 4 Inch Square X 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, 10-1/2 Inch #12 Awg Solid Ground Wire Pigtail, For Use With Conduit
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
785991025880 / 00785991025880
Weight per unit
0.6875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.08 (Each)
Carton
$654.16 (Per 50)
Resources
Images
 
 
521511234EWP - Small Image
 
521511234EWP - Large Image
Attachments
 
 
521511234EWP - Specification Sheet
Other Links
 
 
521511234EWP - Other
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
extra long description
ABB 521511234EWP WELD 1.5 IN DP BX
Product Type
Weld 1.5 In DP BX C/W GRND Pigtail
Description
[25]4INSQ BOX ECC KO&GR
Long Description
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, 10-1/2 Inch #12 AWG Solid Ground Wire Pigtail, For use with Conduit
Additional Information
Cable Entry
Knockouts
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
521511234EWP
GTIN
00785991025880
UPC
785991025880
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
eFab
Packaging
Weight per each
0.6875
Carton
50
Uses, Certifications, and Standards
Application
For use with the conduits
standard
UL E2969 / UL E2969
You must have an account to view stock levels

* All prices subject to change.