52151MS1234 - 4"SQ Box MS BRK&Ko 21cuin

Steel City

  • $10.65 (Each)
  • $10.65 (Each)

  • $266.14 (Per 25)

  • $1,064.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52151MS1234
Manufacturer
Steel City
Manufacturer's Part Number
52151 MS 1/2 3/4
Description
4"SQ Box MS BRK&Ko 21cuin
Square Box, 21 Cubic Inches, 4 Inch Square X 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, MS Bracket, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991165388 / 00785991165388
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.65 (Each)
Carton
$266.14 (Per 25)
Resources
Images
 
 
52151MS1234 - Small Image
 
52151MS1234 - Large Image
 
52151MS1234 - Large Image
 
52151MS1234 - Large Image
 
52151MS1234 - Large Image
360 Images
 
 
52151MS1234 - 360 Image
Attachments
 
 
52151MS1234 - Specification Sheet
Brochures
 
 
52151MS1234 - Brochure
Other Links
 
 
52151MS1234 - Other
 
52151MS1234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
1-1/2
Descriptions
Description
4"SQ BOX MS BRK&KO 21CUIN
Product Type
SQ Box 21CU 1/2 3/4IN E-Ko MS-BRKT
Long Description
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, MS Bracket, for use with Conduit
Special Features
Accepts all standard device covers and tile rings and is available in all box sizes and conduit styles
extra long description
ABB 52151 MS 1/2 3/4 SQ BOX 21CU 1/
Additional Information
number of outlet
1
Knockouts
12
Manufacturer Information
Manufacturers Part Number
52151 MS 1/2 3/4
Brand
Steel City
GTIN
00785991165388
UPC
785991165388
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight per each
0.85
Carton
25
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat