52151MSX - 4SQ MC Box W/Far Side

Steel City

  • $6.02 (Each)
  • $6.02 (Each)

  • $150.62 (Per 25)

  • $602.46 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52151MSX
Manufacturer
Steel City
Manufacturer's Part Number
52151 MS X
Description
4SQ MC Box W/Far Side
Square Box, 21 Cubic Inches, 4 Inch Square X 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, MS Bracket and Armored Cable Clamp (C-3), For Use With Armored/Metal Clad Cable
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991165401 / 00785991165401
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.02 (Each)
Carton
$150.62 (Per 25)
Resources
Images
 
 
52151MSX - Small Image
 
52151MSX - Large Image
 
52151MSX - Large Image
 
52151MSX - Large Image
 
52151MSX - Large Image
360 Images
 
 
52151MSX - 360 Image
Attachments
 
 
52151MSX - Specification Sheet
Brochures
 
 
52151MSX - Brochure
Other Links
 
 
52151MSX - Other
 
52151MSX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
1-1/2
Descriptions
extra long description
ABB 52151 MS X 4 SQ BX,STL,21CU,1/2
Long Description
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, MS Bracket and Armored Cable Clamp (C-3), For Use with Armored/Metal Clad Cable
Special Features
Accepts all standard device covers and tile rings and is available in all box sizes and conduit styles
Product Type
4 SQ BX, STL, 21CU, 1/2&3/4E-Ko MS Arm
Description
4SQ MC BOX W/FAR SIDE
Additional Information
number of outlet
1
Knockouts
8
Manufacturer Information
Manufacturers Part Number
52151 MS X
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991165401
UPC
785991165401
Taxonomies, Classifications, and Categories
Type
Outlet Boxes
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.88
Carton
25
Uses, Certifications, and Standards
Application
For use with armored/metal clad cable
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat