521711 - 4SQ, 2-1/8D NX W/1" Ko

Abb

  • $6.14 (Each)
  • $6.14 (Each)

  • $306.96 (Per 50)

  • $613.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
521711
Manufacturer
Abb
Manufacturer's Part Number
52171 1
Description
4SQ, 2-1/8D NX W/1" Ko
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);1/2 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 87.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991167153 / 5415022284812 / 00785991167153
Weight per unit
0.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.14 (Each)
Carton
$306.96 (Per 50)
Resources
Images
 
 
521711 - Large Image
 
521711 - Large Image
Other Links
 
 
521711 - Other
Attachments
 
 
521711 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
2-1/8 in;53.975 mm
Depth
2-1/8
Descriptions
Product Type
Outlet Box
Description
4SQ,2-1/8D NX W/1" KO
Long Description
Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);1/2 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 87.5 lb/100
Features
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Short Description
4" Square Outlet Box, Silver, 2-1/8" D, 3/4" KO
Special Features
Made of Steel, Welded Construction
extra long description
ABB 52171 1 4SQR BX,STL,1/2,3/4,1 K
Additional Information
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Side);1/2 in (End);3/4 in (Bottom);1/2 in (Bottom)
Number of Knockouts
13
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
number of outlet
1
Knockouts
13
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
52171 1
sub brand
Steel City(R)
GTIN
00785991167153
UPC
785991167153
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
87.5 lb/100
Weight per each
0.875
Carton
50
Uses, Certifications, and Standards
Capacity
30.3 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat