521711234RD - 4SQ 2-1/8"DP Red GLV STL Box 1/2-3/4" Ko

Steel City

  • $25.62 (Each)
  • $25.62 (Each)

  • $1,280.95 (Per 50)

  • $2,561.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
521711234RD
Manufacturer
Steel City
Manufacturer's Part Number
52171-1234RD
Description
4SQ 2-1/8"DP Red GLV STL Box 1/2-3/4" Ko
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Red, Galvanized Steel, Welded Construction, Ground Bump, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991036916 / 00785991036916
Weight per unit
0.8763 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.62 (Each)
Carton
$1,280.95 (Per 50)
Resources
Images
 
 
521711234RD - Small Image
 
521711234RD - Large Image
Other Links
 
 
521711234RD - Other
Attachments
 
 
521711234RD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Dimensions and Weight
Depth
2-1/8
Descriptions
Description
4SQ 2-1/8"DP RED GLV STL BOX 1/2-3/4" KO
Product Type
2-1/8 Indeep 4-Square Red Box
extra long description
ABB 52171-1234RD 2-1/8 INDEEP 4-SQU
Long Description
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Red, Galvanized Steel, Welded Construction, Ground Bump, For use with Conduit
Special Features
Red-painted version available for quick and easy identification of life safety electrical systems
Additional Information
number of outlet
1
Knockouts
13
Manufacturer Information
Manufacturers Part Number
52171-1234RD
Brand
Steel City
GTIN
00785991036916
UPC
785991036916
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Boxes
Packaging
Weight per each
0.8763
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
Application
For use in fire alarm systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat