52171CV34 - Olet Box

Steel City

  • $26.69 (Each)
  • $26.69 (Each)

  • $667.20 (Per 25)

  • $2,668.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52171CV34
Manufacturer
Steel City
Manufacturer's Part Number
52171 CV 3/4
Description
Olet Box
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inches Deep, 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, With CV Bracket, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991044706 / 00785991044706
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.69 (Each)
Carton
$667.20 (Per 25)
Resources
Images
 
 
52171CV34 - Small Image
 
52171CV34 - Large Image
Attachments
 
 
52171CV34 - Specification Sheet
Other Links
 
 
52171CV34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
2-1/8
Descriptions
Product Type
4 In SQ Box 2 1/8 DP W/ CV BKT
Description
OLET BOX
extra long description
ABB 52171 CV 3/4 4 IN SQ BOX 2 1/8
Long Description
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, with CV Bracket, For use with Conduit
Additional Information
number of outlet
1
Knockouts
11
Manufacturer Information
Manufacturers Part Number
52171 CV 3/4
Brand
Steel City
GTIN
00785991044706
UPC
785991044706
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight per each
0.95
Carton
25
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat