52171MSX - 4"SQ Box Ko, C3 Clamp&MS BRK 30.3cuin

Steel City

  • $9.71 (Each)
  • $9.71 (Each)

  • $242.81 (Per 25)

  • $971.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52171MSX
Manufacturer
Steel City
Manufacturer's Part Number
52171 MSX
Description
4"SQ Box Ko, C3 Clamp&MS BRK 30.3cuin
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, MS Bracket and Armored Cable Clamp (C-3), For Use With Armored/Metal Clad Cable.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991167375 / 00785991167375
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.71 (Each)
Carton
$242.81 (Per 25)
Resources
Images
 
 
52171MSX - Small Image
 
52171MSX - Large Image
 
52171MSX - Large Image
 
52171MSX - Large Image
 
52171MSX - Large Image
360 Images
 
 
52171MSX - 360 Image
Attachments
 
 
52171MSX - Specification Sheet
Brochures
 
 
52171MSX - Brochure
Other Links
 
 
52171MSX - Other
 
52171MSX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
2-1/8
Descriptions
Product Type
4 SQ BX, STL, 30CU, 1/23/4E-Ko MS Arm
Description
4"SQ BOX KO,C3 CLAMP&MS BRK 30.3CUIN
extra long description
ABB 52171 MSX 4 SQ BX,STL,30CU,1/23
Long Description
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, MS Bracket and Armored Cable Clamp (C-3), For use with armored/metal clad cable.
Special Features
Accepts all standard device covers and tile rings and is available in all box sizes and conduit styles
Additional Information
number of outlet
1
Knockouts
11
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52171 MSX
GTIN
00785991167375
UPC
785991167375
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Boxes
Packaging
Weight per each
1.1
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
Application
For use with armored/metal clad cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat