52171MSX - 4"SQ Box Ko, C3 Clamp&MS BRK 30.3cuin

Steel City

  • $9.71 (Each)
  • $9.71 (Each)

  • $242.81 (Per 25)

  • $971.24 (Per 100)
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
52171MSX
Manufacturer
Steel City
Manufacturer's Part Number
52171 MSX
Description
4"SQ Box Ko, C3 Clamp&MS BRK 30.3cuin
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, MS Bracket and Armored Cable Clamp (C-3), For Use With Armored/Metal Clad Cable.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991167375 / 00785991167375
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.71 (Each)
Carton
$242.81 (Per 25)
Resources
Images
 
 
52171MSX - Small Image
 
52171MSX - Large Image
 
52171MSX - Large Image
 
52171MSX - Large Image
 
52171MSX - Large Image
360 Images
 
 
52171MSX - 360 Image
Other Links
 
 
52171MSX - Other
 
52171MSX - Other
Attachments
 
 
52171MSX - Specification Sheet
Brochures
 
 
52171MSX - Brochure
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
Silver
Dimensions and Weight
Depth
2-1/8
Descriptions
Product Type
4 SQ BX, STL, 30CU, 1/23/4E-Ko MS Arm
Description
4"SQ BOX KO,C3 CLAMP&MS BRK 30.3CUIN
extra long description
ABB 52171 MSX 4 SQ BX,STL,30CU,1/23
Long Description
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, MS Bracket and Armored Cable Clamp (C-3), For use with armored/metal clad cable.
Special Features
Accepts all standard device covers and tile rings and is available in all box sizes and conduit styles
Additional Information
number of outlet
1
Knockouts
11
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52171 MSX
GTIN
00785991167375
UPC
785991167375
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Boxes
Packaging
Weight per each
1.1
Carton
25
Uses, Certifications, and Standards
Application
For use with armored/metal clad cable
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 52171MSX.
Jump To:

Cross Referenced

These items are similar to 52171MSX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP431 Eaton Crouse-Hinds 00786189104318
TP431SSB Eaton Crouse-Hinds 00786189002195
52171-BX Garvin Industries 00785592400734
52171-MSBX Garvin Industries n/a
4SDB-MC Orbit Industries 00835243010925
4SDB-MC-MS Orbit Industries 00835243012288
4SXD O-Z Gedney 00687855510832
243 Raco 00050169002438
248 Raco 00050169002483
4SDWMXN Thomas & Betts 00781720041411
52171-MSX Thomas & Betts 00785991167375
52171-X Thomas & Betts 00785991167160
52171-MSX Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat