52171X - 4SQ Deep Box MC Clamps

Steel City

  • $11.17 (Each)
  • $11.17 (Each)

  • $279.17 (Per 25)

  • $1,116.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52171X
Manufacturer
Steel City
Manufacturer's Part Number
52171 X
Description
4SQ Deep Box MC Clamps
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, With Armored Cable Clamp (C-3), For Use With Armored/Metal Clad Cable
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991167160 / 00785991167160
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.17 (Each)
Carton
$279.17 (Per 25)
Resources
Images
 
 
52171X - Small Image
 
52171X - Large Image
 
52171X - Large Image
 
52171X - Large Image
 
52171X - Large Image
360 Images
 
 
52171X - 360 Image
Attachments
 
 
52171X - Specification Sheet
Other Links
 
 
52171X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
2-1/8
Descriptions
extra long description
ABB 52171 X SQ BOX 30.3C 1/2 3/4E-K
Product Type
SQ Box 30.3C 1/2 3/4E-Ko STL Armcbl
Description
4SQ DEEP BOX MC CLAMPS
Long Description
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, with Armored Cable Clamp (C-3), For Use with Armored/Metal Clad Cable
Additional Information
number of outlet
1
Knockouts
11
Manufacturer Information
Manufacturers Part Number
52171 X
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991167160
UPC
785991167160
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight per each
0.88
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
Application
For use with armored/metal clad cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat