5232 - 1/2" STR Steel LT Conn

T&B Ind Fitting

  • $8.57 (Each)
  • $8.57 (Each)

  • $214.18 (Per 25)

  • $856.70 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5232
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5232
Description
1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 In Length, 1 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 16 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052328 / 5414363142713 / 00786210052328
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.57 (Each)
Carton
$214.18 (Per 25)
Standard Packaging
$856.70 (Per 100)
Resources
Images
 
 
5232 - Small Image
 
5232 - Large Image
 
5232 - Large Image
 
5232 - Large Image
 
5232 - Large Image
 
5232 - Large Image
Specifications Sheets
 
 
5232 - Specification Sheet
360 Images
 
 
5232 - 360 Image
Attachments
 
 
5232 - Specification Sheet
Other Links
 
 
5232 - Other
 
5232 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
13/8 in;34.9 mm
Diameter
1 in;25.4 mm
Size
1/2 INCH
Descriptions
Description
1/2" STR STEEL LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 in Length, 1 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 16 lb/100
Features
Liquidtight Conduit Fitting, Straight, Steel, 3/8 Inch, Non-Insulated Steel
Short Description
Liquid Tight Straight Connector, Steel, 1/2 in, Straight, Insulated, Iron Retainer
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5232 1/2INCH LIQUID-TIGHT CONNE
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
25 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5232
sub brand
ABB
GTIN
00786210052328
UPC
786210052328
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1/2 in
Packaging
Weight
16 lb/100
Weight per each
0.16
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat