5232AL - 1/2" Al LT Flex Conn

T&B Ind Fitting

  • $38.22 (Each)
  • $38.22 (Each)

  • $955.52 (Per 25)

  • $3,822.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5232AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5232AL
Description
1/2" Al LT Flex Conn
1/2 Inch Aluminum Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210802473 / 5414363075462 / 00786210802473
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.22 (Each)
Carton
$955.52 (Per 25)
Standard Packaging
$3,822.09 (Per 100)
Resources
360 Images
 
 
5232AL - 360 Image
Images
 
 
5232AL - Small Image
 
5232AL - Large Image
 
5232AL - Large Image
 
5232AL - Large Image
 
5232AL - Large Image
Other Links
 
 
5232AL - Other
 
5232AL - Other
Attachments
 
 
5232AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" AL LT FLEX CONN
Product Type
1/2IN STR LT Noninsul Conn Alum
extra long description
ABB 5232AL 1/2IN STR LT NONINSUL CO
Long Description
1/2 Inch Aluminum Liquidtight Connector, Non-insulated
Manufacturer Information
Manufacturers Part Number
5232AL
Brand
T&B Ind Fitting
GTIN
00786210802473
UPC
786210802473
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Packaging
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat