5232GRX - 1/2" Ext Bond LT Flex Conn

T&B Ind Fitting

  • $31.87 (Each)
  • $31.87 (Each)

  • $796.84 (Per 25)

  • $3,187.37 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5232GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5232GRX
Description
1/2" Ext Bond LT Flex Conn
1/2 Inch Steel External Bonding Liquidtight Connector With Lay-In-Lug, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210741680 / 00786210741680
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.87 (Each)
Carton
$796.84 (Per 25)
Resources
Images
 
 
5232GRX - Small Image
 
5232GRX - Large Image
Other Links
 
 
5232GRX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" EXT BOND LT FLEX CONN
Product Type
1/2 GR LT
extra long description
ABB 5232GRX 1/2 GR LT
Long Description
1/2 Inch steel external bonding liquidtight connector with lay-in-lug, non-insulated
Manufacturer Information
Manufacturers Part Number
5232GRX
Brand
T&B Ind Fitting
GTIN
00786210741680
UPC
786210741680
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
0.19
Carton
25
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat