5234 - 1" STR STL LT Conn

T&B Ind Fitting

  • $16.34 (Each)
  • $16.34 (Each)

  • $163.37 (Per 10)

  • $816.86 (Per 50)

  • $1,633.71 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5234
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5234-TB
Description
1" STR STL LT Conn
1 Inch Straight Steel Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052342 / 5414363142737 / 00786210052342
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.34 (Each)
Carton
$163.37 (Per 10)
Standard Packaging
$816.86 (Per 50)
Resources
Images
 
 
5234 - Small Image
 
5234 - Large Image
 
5234 - Large Image
 
5234 - Large Image
 
5234 - Large Image
360 Images
 
 
5234 - 360 Image
Attachments
 
 
5234 - Specification Sheet
Other Links
 
 
5234 - Other
 
5234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
1 Inch Non-Insul Liq-Tight Conn ST
extra long description
ABB 5234-TB 1 INCH NON-INSUL LIQ-TI
Description
1" STR STL LT CONN
Long Description
1 Inch Straight Steel Liquidtight Connector, Non-insulated
Manufacturer Information
Manufacturers Part Number
5234-TB
Brand
T&B Ind Fitting
GTIN
00786210052342
UPC
786210052342
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Availability
Status
Inactive
Packaging
Weight per each
0.41
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat