5234AL - 1" Al LT Flex Conn

T&B Ind Fitting

  • $64.52 (Each)
  • $64.52 (Each)

  • $645.20 (Per 10)

  • $3,225.98 (Per 50)

  • $6,451.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5234AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5234AL
Description
1" Al LT Flex Conn
1 Inch Aluminum Liquidtight Connector, Straight, Non-Inuslated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210802497 / 5414363075486 / 00786210802497
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.52 (Each)
Carton
$645.20 (Per 10)
Standard Packaging
$3,225.98 (Per 50)
Resources
Images
 
 
5234AL - Small Image
 
5234AL - Large Image
Attachments
 
 
5234AL - Specification Sheet
Other Links
 
 
5234AL - Other
 
5234AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
Straight L.T. Conn.
extra long description
ABB 5234AL STRAIGHT L.T. CONN.
Description
1" AL LT FLEX CONN
Long Description
1 Inch Aluminum Liquidtight Connector, Straight, Non-inuslated
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5234AL
GTIN
00786210802497
UPC
786210802497
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-Straight
Packaging
Weight per each
0.206
Carton
10
Package
50
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat