5234AL - 1" Al LT Flex Conn

T&B Ind Fitting

  • $59.25 (Each)
  • $59.25 (Each)

  • $592.55 (Per 10)

  • $2,962.74 (Per 50)

  • $5,925.49 (Per 100)
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
5234AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5234AL
Description
1" Al LT Flex Conn
1 Inch Aluminum Liquidtight Connector, Straight, Non-Inuslated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210802497 / 5414363075486 / 00786210802497
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.25 (Each)
Carton
$592.55 (Per 10)
Standard Packaging
$2,962.74 (Per 50)
Resources
Images
 
 
5234AL - Small Image
 
5234AL - Large Image
Attachments
 
 
5234AL - Specification Sheet
Other Links
 
 
5234AL - Other
 
5234AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
Straight L.T. Conn.
extra long description
ABB 5234AL STRAIGHT L.T. CONN.
Long Description
1 Inch Aluminum Liquidtight Connector, Straight, Non-inuslated
Description
1" AL LT FLEX CONN
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5234AL
GTIN
00786210802497
UPC
786210802497
Taxonomies, Classifications, and Categories
Type
Connectors-Straight
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
0.206
Carton
10
Package
50
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5234AL.
Jump To:

Cross Referenced

These items are similar to 5234AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-100AL Appleton Electric 00781381672467
LT100-SA Eaton Crouse-Hinds 00784564962614
4Q-100 O-Z Gedney 00783126617405
5234AL Thomas & Betts 00786210802497
432SLT Bridgeport Fittings 00781747024329
LT100 Eaton Crouse-Hinds 00784564301000
LTK100 Eaton Crouse-Hinds 00784564000187
K100 Killark 00783936998497
3404 Raco 00050169034040
H100 Raco n/a
LTM100 Raco n/a
5234TB Thomas & Betts 00786210052342
LT103 Thomas & Betts 00785991424799
LT100SA Eaton Crouse-Hinds 78456496261

* All prices subject to change.

Begin Live Chat