5235 - 1-1/4" STR Steel LT Conn

T&B Ind Fitting

  • $40.60 (Each)
  • $40.60 (Each)

  • $203.02 (Per 5)

  • $1,015.12 (Per 25)

  • $4,060.47 (Per 100)

In-Stock: 133 available locally (Nacogdoches, TX) ( change location)
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
5235
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5235
Description
1-1/4" STR Steel LT Conn
Liquid Tight Straight Connector, 1-1/4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 23/32 In Length, 1-11/16 In Diameter, Non-Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 60 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052359 / 5414363142744 / 00786210052359
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.60 (Each)
Carton
$203.02 (Per 5)
Standard Packaging
$1,015.12 (Per 25)
Stock Availability
Nacogdoches
133 (Check another store)
All Stores
1,514
Resources
Images
 
 
5235 - Small Image
 
5235 - Large Image
 
5235 - Large Image
 
5235 - Large Image
 
5235 - Large Image
 
5235 - Large Image
360 Images
 
 
5235 - 360 Image
Attachments
 
 
5235 - Specification Sheet
Other Links
 
 
5235 - Other
 
5235 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
23/32 in;53.2 mm
Diameter
1-11/16 in;42.9 mm
Size
1-1/4 INCH
Descriptions
Description
1-1/4" STR STEEL LT CONN
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1-1/4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 23/32 in Length, 1-11/16 in Diameter, Non-Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 1 outlet, 60 lb/100
Features
Liquidtight Conduit Fitting, Straight, Steel, 1-1/4 Inch, Non-Insulated Steel
Short Description
Liquid Tight Straight Connector, Steel, 1-1/4 in, Straight, Insulated
extra long description
ABB 5235 1.25 IN NON-INSUL LIQ-TIGH
Additional Information
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT;25 PK
Made in USA
yes
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
1-1/4 in NPT
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5235
sub brand
ABB
GTIN
00786210052359
UPC
786210052359
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
60 lb/100
Weight per each
0.6
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,514

Location search:
These alternate items can be purchased instead of 5235.
Jump To:

Similar Items

Similar items are close alternatives to 5235, though they may not be 100% alike.

Liquid Tight Straight Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 5/...
  • MFR Part #: 433-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($103.84) · 20 ($415.34) ·
433LT2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$20.77

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1-1/4 In Trade Size, Malleable Iron (Body, Glan...
  • Our Part #: LT125
  • Nacogdoches Availability: 9
  • Total Availability: In Stock
  • MFR Part #: LT125
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($101.39) · 25 ($506.95) ·
LT125 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.28

Each

QTY:
Each
Add
1-1/4" Liquidtight Conn.Steel Usa
  • MFR Part #: STR125
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($89.80) ·
STR125 - American Fittings Corp

Check local availability

Total Availability: In Stock

Book Price

$17.96

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1-1/4 In Trade Sizel, Zinc Electroplated, Strai...
  • MFR Part #: ST-125
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($161.58) · 25 ($807.92) ·
ST125 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$32.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5235 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS125 AFC Cable Systems 00077680136763
LT125 Arlington 00018997321251
433-LT2 Bridgeport Fittings 00781747154330
MSTR-125 Madison Electric 00784297547706
LMM-41 Neer n/a
4Q-125 O-Z Gedney 00783126617559
5804 Regal n/a
5235 Thomas & Betts 00786210052359
ST-125 Appleton Electric 00781381679558
3405 Raco 00050169034057
474 Topaz 00751338142909
474ST Topaz 00751338144712
H125 Hubbell Wiring Device-Kellems 00783585034058
LMM-41 Remke 00785411301143

* All prices subject to change.

Begin Live Chat