5236GR - 1-1/2" Ext Bond LT Flex Conn

T&B Ind Fitting

  • $234.33 (Each)
  • $234.33 (Each)

  • $468.67 (Per 2)

  • $2,343.34 (Per 10)

  • $23,433.35 (Per 100)
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
5236GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5236GR
Description
1-1/2" Ext Bond LT Flex Conn
Liquid Tight Flexible Connector, 1-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-7/8 In Length, 2-23/32 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 125 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896090 / 00786210896090
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.33 (Each)
Carton
$468.67 (Per 2)
Standard Packaging
$2,343.34 (Per 10)
Resources
Images
 
 
5236GR - Small Image
 
5236GR - Large Image
 
5236GR - Large Image
Attachments
 
 
5236GR - Specification Sheet
Other Links
 
 
5236GR - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
1-7/8 in;47.6 mm
Diameter
2-23/32 in;69.1 mm
Size
1-1/2 INCH
Descriptions
Product Type
Liquid Tight Flexible Connector
Description
1-1/2" EXT BOND LT FLEX CONN
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Long Description
Liquid Tight Flexible Connector, 1-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-7/8 in Length, 2-23/32 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 125 lb/100
Features
1-1/2 Inch Steel External Bonding Liquidtight Connector, Non-insulated, Straight
Short Description
Liquid Tight Flexible Connector, Steel, 1-1/2 in, Straight
extra long description
ABB 5236GR 1-1/2IN STR LT NONINSUL
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
1-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
package quantity
2 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5236GR
sub brand
ABB
GTIN
00786210896090
UPC
786210896090
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-Straight
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
125 lb/100
Weight per each
1.25
Carton
2
Package
10
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5236GR.
Jump To:

Cross Referenced

These items are similar to 5236GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR150GL American Fittings 00662364390106
434-SLTG Bridgeport Fittings 00781747204349
LT150G Eaton Crouse-Hinds 00784564260055
K1501-G Killark 00783936383552
4Q-l50L O-Z Gedney n/a
4Q-150L O-Z Gedney 00783126617726
3516-3 Raco 00050169351635
5236GR Thomas & Betts 00786210896090
5336GR Thomas & Betts 00786210896250

* All prices subject to change.

Begin Live Chat