5237AL - 2" Al LT Flex Conn

T&B Ind Fitting

  • $242.05 (Each)
  • $242.05 (Each)

  • $1,210.26 (Per 5)

  • $24,205.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5237AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5237AL
Description
2" Al LT Flex Conn
2 Inch Aluminum Liquidtight Connector, Straight, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210802527 / 5414363142799 / 00786210802527
Weight per unit
0.595 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.05 (Each)
Carton
$1,210.26 (Per 5)
Resources
Images
 
 
5237AL - Small Image
 
5237AL - Large Image
Other Links
 
 
5237AL - Other
 
5237AL - Other
Attachments
 
 
5237AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
2 INCH
Descriptions
Description
2" AL LT FLEX CONN
Product Type
2IN STR LT Noninsul Conn Alum
Long Description
2 Inch Aluminum Liquidtight Connector, Straight, Non-insulated
extra long description
ABB 5237AL 2IN STR LT NONINSUL CONN
Manufacturer Information
Manufacturers Part Number
5237AL
Brand
T&B Ind Fitting
GTIN
00786210802527
UPC
786210802527
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-Straight
Packaging
Weight per each
0.595
Carton
5
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat