5237GRX - 2" STR LT Ground Conn

T&B Ind Fitting

  • $211.11 (Each)
  • $211.11 (Each)

  • $1,055.54 (Per 5)

  • $21,110.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5237GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5237GR
Description
2" STR LT Ground Conn
2 Inch Steel External Bonding Liquidtight Connector, Non-Insulated, Grounded
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896106 / 00786210896106
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.11 (Each)
Carton
$1,055.54 (Per 5)
Resources
Images
 
 
5237GRX - Small Image
 
5237GRX - Large Image
Attachments
 
 
5237GRX - Specification Sheet
Other Links
 
 
5237GRX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
2 INCH
Descriptions
Product Type
2IN STR LT Noninsul GRND Conn STL
Description
2" STR LT GROUND CONN
extra long description
ABB 5237GR 2IN STR LT NONINSUL GRND
Long Description
2 Inch Steel External Bonding Liquidtight Connector, Non-insulated, Grounded
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5237GR
GTIN
00786210896106
UPC
786210896106
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Availability
Status
Inactive
Packaging
Weight per each
1.8
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat