5237GRX - 2" STR LT Ground Conn

T&B Ind Fitting

  • $211.11 (Each)
  • $211.11 (Each)

  • $1,055.54 (Per 5)

  • $21,110.84 (Per 100)
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
5237GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5237GR
Description
2" STR LT Ground Conn
2 Inch Steel External Bonding Liquidtight Connector, Non-Insulated, Grounded
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896106 / 00786210896106
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.11 (Each)
Carton
$1,055.54 (Per 5)
Resources
Images
 
 
5237GRX - Small Image
 
5237GRX - Large Image
Attachments
 
 
5237GRX - Specification Sheet
Other Links
 
 
5237GRX - Other
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
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
2 INCH
Descriptions
Product Type
2IN STR LT Noninsul GRND Conn STL
Description
2" STR LT GROUND CONN
extra long description
ABB 5237GR 2IN STR LT NONINSUL GRND
Long Description
2 Inch Steel External Bonding Liquidtight Connector, Non-insulated, Grounded
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5237GR
GTIN
00786210896106
UPC
786210896106
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Availability
Status
Inactive
Packaging
Weight per each
1.8
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5237GRX.
Jump To:

Cross Referenced

These items are similar to 5237GRX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LT200G Eaton Crouse-Hinds 00784564260062
4Q-200L O-Z Gedney 00783126617825
3518-3 Raco 00050169351833
5237GR Thomas & Betts 00786210896106
5337GR Thomas & Betts 00786210896267

* All prices subject to change.

Begin Live Chat