5238AL - 2-1/2" Al STRT LT Conn

T&B Ind Fitting

  • $1574.22 (Each)
  • $1,574.22 (Each)

  • $7,871.12 (Per 5)

  • $157,422.31 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5238AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5238AL
Description
2-1/2" Al STRT LT Conn
2-1/2 Inch Aluminum Liquidtight Connector, Straight, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210838281 / 5414363142812 / 00786210838281
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,574.22 (Each)
Carton
$7,871.12 (Per 5)
Resources
Images
 
 
5238AL - Small Image
 
5238AL - Large Image
Attachments
 
 
5238AL - Specification Sheet
Other Links
 
 
5238AL - Other
 
5238AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
2-1/2 Inch
Descriptions
Product Type
2-1/2IN STR LT Noninsul Conn Alum
Long Description
2-1/2 Inch Aluminum Liquidtight Connector, Straight, Non-insulated
Description
2-1/2" AL STRT LT CONN
extra long description
ABB 5238AL 2-1/2IN STR LT NONINSUL
Manufacturer Information
Manufacturers Part Number
5238AL
Brand
T&B Ind Fitting
GTIN
00786210838281
UPC
786210838281
Taxonomies, Classifications, and Categories
Type
Connectors-Straight
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
1.5
Carton
5
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat