5239GR - 3" Ext Bond LT Flex Conn

T&B Ind Fitting

  • $1315.31 (Each)
  • $1,315.31 (Each)

  • $131,530.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5239GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5239GR
Description
3" Ext Bond LT Flex Conn
Liquid Tight Flexible Connector, 3 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 In Length, 4-1/2 In Diameter, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 525 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896120 / 00786210896120
Weight per unit
5.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,315.31 (Each)
Carton
$1,315.31 (Each)
Resources
Images
 
 
5239GR - Small Image
 
5239GR - Large Image
 
5239GR - Large Image
Attachments
 
 
5239GR - Specification Sheet
Other Links
 
 
5239GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
4-1/2 in;114.3 mm
Length
3-1/4 in;82.6 mm
Size
3 INCH
Descriptions
Description
3" EXT BOND LT FLEX CONN
Product Type
Liquid Tight Flexible Connector
Long Description
Liquid Tight Flexible Connector, 3 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 in Length, 4-1/2 in Diameter, Non-Insulated, 3 in NPT Thread Size, Threaded Connection, 1 outlet, 525 lb/100
Features
3 Inch External Bonding Liquidtight, Flexible Metal Conduit Connector, Straight, With Copper Lug for #2 to 4/0 Ground Wire, for Use In Wet Locations, Non-insulated
Short Description
Liquid Tight Flexible Connector, Steel, 3 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5239GR 3IN STR LT NONINSUL GRND
Additional Information
Insulated/Non-Insulated
Non-Insulated
Connection Orientation
Straight
Thread Size
3 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5239GR
sub brand
ABB
GTIN
00786210896120
UPC
786210896120
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Trade Size
Trade Size
3 in
Packaging
Weight
525 lb/100
Weight per each
5.25
Carton
1
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat