5241GRX - 1/2" Sealtight 45D Steel Ground Conn

T&B Ind Fitting

  • $45.85 (Each)
  • $45.85 (Each)

  • $2,292.58 (Per 50)

  • $4,585.16 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5241GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5241GR
Description
1/2" Sealtight 45D Steel Ground Conn
3/8 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated, Grounded.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899879 / 00786210899879
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.85 (Each)
Carton
$45.85 (Each)
Standard Packaging
$2,292.58 (Per 50)
Resources
Images
 
 
5241GRX - Small Image
 
5241GRX - Large Image
Attachments
 
 
5241GRX - Specification Sheet
Other Links
 
 
5241GRX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
3/8 INCH
Descriptions
Product Type
3/8IN 45D LT Noninsul GRND Conn Irn
Description
1/2" SEALTIGHT 45D STEEL GROUND CONN
extra long description
ABB 5241GR 3/8IN 45D LT NONINSUL GR
Long Description
3/8 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated, Grounded.
Manufacturer Information
Manufacturers Part Number
5241GR
Brand
T&B Ind Fitting
GTIN
00786210899879
UPC
786210899879
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat