5242GR - 1/2" 45D LT Non-Ins Ground Conn Irn

T&B Ind Fitting

  • $42.23 (Each)
  • $42.23 (Each)

  • $1,055.85 (Per 25)

  • $2,111.70 (Per 50)

  • $4,223.41 (Per 100)

In-Stock: 139 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5242GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5242GR
Description
1/2" 45D LT Non-Ins Ground Conn Irn
1/2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899886 / 00786210899886
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.23 (Each)
Carton
$1,055.85 (Per 25)
Standard Packaging
$2,111.70 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
139
Resources
Images
 
 
5242GR - Small Image
 
5242GR - Large Image
Other Links
 
 
5242GR - Other
Attachments
 
 
5242GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
1/2IN 45D LT Noninsul GRND Conn Irn
extra long description
ABB 5242GR 1/2IN 45D LT NONINSUL GR
Description
1/2" 45D LT NON-INS GROUND CONN IRN
Long Description
1/2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5242GR
GTIN
00786210899886
UPC
786210899886
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
0.355
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 139

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
55 View Store
Tyler
80 View Store

A-L

Location Stock Available
Hobbs
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat