5242GRX - 1/2" 45D GR LT W/ Lay-In Lug

T&B Ind Fitting

  • $49.39 (Each)
  • $49.39 (Each)

  • $1,234.64 (Per 25)

  • $2,469.28 (Per 50)

  • $4,938.56 (Per 100)
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
5242GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5242GRX
Description
1/2" 45D GR LT W/ Lay-In Lug
Liquid Tight 45°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 32.88 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210741727 / 00786210741727
Weight per unit
0.329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.39 (Each)
Carton
$1,234.64 (Per 25)
Standard Packaging
$2,469.28 (Per 50)
Resources
Images
 
 
5242GRX - Small Image
 
5242GRX - Large Image
 
5242GRX - Large Image
Other Links
 
 
5242GRX - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-3/8 in;34.9 mm
Size
1/2 INCH
Descriptions
Description
1/2" 45D GR LT W/ LAY-IN LUG
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Long Description
Liquid Tight 45°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 32.88 lb/100
Features
1/2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector With Lay-in-lug, Non-insulated
Short Description
Liquid Tight 45° Connector, Malleable Iron, 1/2 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5242GRX 1/2 45 DEG GR LT
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060
package quantity
25 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5242GRX
sub brand
ABB
GTIN
00786210741727
UPC
786210741727
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Trade Size
Trade Size
1/2 in
Packaging
Weight
32.88 lb/100
Weight per each
0.329
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat