5243GR - 3/4" 45D LT Non-Ins Ground Conn Irn

T&B Ind Fitting

  • $51.52 (Each)
  • $51.52 (Each)

  • $515.22 (Per 10)

  • $2,576.09 (Per 50)

  • $5,152.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5243GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5243GR
Description
3/4" 45D LT Non-Ins Ground Conn Irn
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899893 / 00786210899893
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.52 (Each)
Carton
$515.22 (Per 10)
Standard Packaging
$2,576.09 (Per 50)
Resources
Images
 
 
5243GR - Small Image
 
5243GR - Large Image
Other Links
 
 
5243GR - Other
Attachments
 
 
5243GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4IN 45D LT Noninsul GRND Conn Irn
extra long description
ABB 5243GR 3/4IN 45D LT NONINSUL GR
Description
3/4" 45D LT NON-INS GROUND CONN IRN
Long Description
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5243GR
GTIN
00786210899893
UPC
786210899893
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
0.405
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat