5243GR - 3/4" 45D LT Non-Ins Ground Conn Irn

T&B Ind Fitting

  • $51.52 (Each)
  • $51.52 (Each)

  • $515.22 (Per 10)

  • $2,576.09 (Per 50)

  • $5,152.18 (Per 100)
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
5243GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5243GR
Description
3/4" 45D LT Non-Ins Ground Conn Irn
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899893 / 00786210899893
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.52 (Each)
Carton
$515.22 (Per 10)
Standard Packaging
$2,576.09 (Per 50)
Resources
Images
 
 
5243GR - Small Image
 
5243GR - Large Image
Other Links
 
 
5243GR - Other
Attachments
 
 
5243GR - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4IN 45D LT Noninsul GRND Conn Irn
extra long description
ABB 5243GR 3/4IN 45D LT NONINSUL GR
Description
3/4" 45D LT NON-INS GROUND CONN IRN
Long Description
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5243GR
GTIN
00786210899893
UPC
786210899893
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
0.405
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E3060, CSA
Application
To positively bond conduit to box or enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5243GR.
Jump To:

Cross Referenced

These items are similar to 5243GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-4575L Appleton Electric 00781381403245
STB-4575L Appleton Electric 00781381403665
LT7545G Eaton Crouse-Hinds 00784564260222
LTB7545G Eaton Crouse-Hinds 00784564264220
4Q-475L O-Z Gedney 00783126618419
4Q-475LT O-Z Gedney 00783126618426
3563-3 Raco 00050169356333
5243GR Thomas & Betts 00786210899893
5343GR Thomas & Betts 00786210900049

* All prices subject to change.

Begin Live Chat