5244 - 1" 45D LT Conn

T&B Ind Fitting

  • $51.18 (Each)
  • $51.18 (Each)

  • $255.92 (Per 5)

  • $1,279.61 (Per 25)

  • $5,118.43 (Per 100)

In-Stock: 20 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5244
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5244
Description
1" 45D LT Conn
Liquid Tight 45°Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 53 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052441 / 5415022270938 / 00786210052441
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.18 (Each)
Carton
$255.92 (Per 5)
Standard Packaging
$1,279.61 (Per 25)
Stock Availability
Nacogdoches
20 (Check another store)
All Stores
293
Resources
Images
 
 
5244 - Small Image
 
5244 - Large Image
 
5244 - Large Image
Other Links
 
 
5244 - Other
 
5244 - Other
Attachments
 
 
5244 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-7/8 in;47.6 mm
Size
1 INCH
Descriptions
Description
1" 45D LT CONN
Extra Long Description
ABB 5244 1 IN NON-INSUL 45 DEG LIQT
Features
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector With Lay-in-lug, Non-insulatedLiquidtight Conduit Fitting, 45 Degree 1 Inch, Non-Insulated Malleable Iron
Long Description
Liquid Tight 45°Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 53 lb/100
Product Type
Liquid Tight 45°Connector
Short Description
Liquid Tight 45° Connector, Malleable Iron, 1 in, 45°
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Additional Information
Connection Orientation
45°
Connection Type
Threaded
For Use With
Liquid Tight Flexible Metal Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Number Of Outlets
1
Package Quantity
5 CT;25 PK
Standards Met
UL E23018 Listed;CSA Certified
Thread Size
1 in NPT
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5244
Sub Brand
ABB
GTIN
00786210052441
UPC
786210052441
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-45 Degree
Trade Size
Trade Size
1 in
Packaging
Weight
53 lb/100
Weight per each
0.53
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat