5244GR - 1" 45D LT GRND Conn

T&B Ind Fitting

  • $112.13 (Each)
  • $112.13 (Each)

  • $560.66 (Per 5)

  • $2,803.30 (Per 25)

  • $11,213.18 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5244GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5244GR
Description
1" 45D LT GRND Conn
1 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899909 / 00786210899909
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.13 (Each)
Carton
$560.66 (Per 5)
Standard Packaging
$2,803.30 (Per 25)
Resources
Images
 
 
5244GR - Small Image
 
5244GR - Large Image
 
5244GR - Large Image
Attachments
 
 
5244GR - Specification Sheet
Other Links
 
 
5244GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" 45D LT GRND CONN
Long Description
1 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Product Type
1 45 Deg Grounded Noninsul LT Fitt
extra long description
ABB 5244GR 1 45 DEG GROUNDED NONINS
Manufacturer Information
Manufacturers Part Number
5244GR
Brand
T&B Ind Fitting
GTIN
00786210899909
UPC
786210899909
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
0.6
Carton
5
Package
25
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat