5244GRX - 1" 45D LT GRND Conn

T&B Ind Fitting

  • $113.77 (Each)
  • $113.77 (Each)

  • $568.85 (Per 5)

  • $2,844.27 (Per 25)

  • $11,377.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5244GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5244GRX
Description
1" 45D LT GRND Conn
1 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector With Lay-In-Lug, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210759395 / 00786210759395
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.77 (Each)
Carton
$568.85 (Per 5)
Standard Packaging
$2,844.27 (Per 25)
Resources
Images
 
 
5244GRX - Small Image
 
5244GRX - Large Image
Other Links
 
 
5244GRX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IRON
Dimensions and Weight
Size
1 INCH
Descriptions
Product Type
1IN 45D LT GRND Conn W/Lug Iron
Description
1" 45D LT GRND CONN
Long Description
1 Inch 45 degree malleable iron external bonding liquidtight connector with lay-in-lug, non-insulated
extra long description
ABB 5244GRX 1IN 45D LT GRND CONN W/
Manufacturer Information
Manufacturers Part Number
5244GRX
Brand
T&B Ind Fitting
GTIN
00786210759395
UPC
786210759395
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight Fittings
Packaging
Weight per each
0.6
Carton
5
Package
25
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat