5245GR - 1 1/4" 45D LT Ground Conn

T&B Ind Fitting

  • $287.21 (Each)
  • $287.21 (Each)

  • $1,436.06 (Per 5)

  • $28,721.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5245GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5245GR
Description
1 1/4" 45D LT Ground Conn
1-1/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899916 / 00786210899916
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.21 (Each)
Carton
$1,436.06 (Per 5)
Resources
Images
 
 
5245GR - Small Image
 
5245GR - Large Image
Attachments
 
 
5245GR - Specification Sheet
Other Links
 
 
5245GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Description
1 1/4" 45D LT GROUND CONN
Long Description
1-1/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Product Type
1-1/4IN 45D LT Noninsul GRND Conn I
extra long description
ABB 5245GR 1-1/4IN 45D LT NONINSUL
Manufacturer Information
Manufacturers Part Number
5245GR
Brand
T&B Ind Fitting
GTIN
00786210899916
UPC
786210899916
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
1.2
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat