5246GR - 1-1/2" 45D Mall LT Conn

T&B Ind Fitting

  • $221.29 (Each)
  • $221.29 (Each)

  • $442.57 (Per 2)

  • $22,128.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5246GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5246GR
Description
1-1/2" 45D Mall LT Conn
Liquid Tight 45°Connector, 1-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 160.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896144 / 00786210896144
Weight per unit
1.605 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.29 (Each)
Carton
$442.57 (Per 2)
Resources
Images
 
 
5246GR - Small Image
 
5246GR - Large Image
 
5246GR - Large Image
Attachments
 
 
5246GR - Specification Sheet
Other Links
 
 
5246GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
2-23/32 in;69.1 mm
Size
1-1/2 INCH
Descriptions
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Long Description
Liquid Tight 45°Connector, 1-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 160.5 lb/100
Features
1-1/2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Short Description
Liquid Tight 45° Connector, Malleable Iron, 1-1/2 in
Description
1-1/2" 45D MALL LT CONN
extra long description
ABB 5246GR 1-1/2IN 45D LT NONINSUL
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
package quantity
2 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5246GR
sub brand
ABB
GTIN
00786210896144
UPC
786210896144
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
160.5 lb/100
Weight per each
1.605
Carton
2
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat