5246GR - 1-1/2" 45D Mall LT Conn

T&B Ind Fitting

  • $221.29 (Each)
  • $221.29 (Each)

  • $442.57 (Per 2)

  • $22,128.73 (Per 100)
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
5246GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5246GR
Description
1-1/2" 45D Mall LT Conn
Liquid Tight 45°Connector, 1-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 160.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896144 / 00786210896144
Weight per unit
1.605 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.29 (Each)
Carton
$442.57 (Per 2)
Resources
Images
 
 
5246GR - Small Image
 
5246GR - Large Image
 
5246GR - Large Image
Attachments
 
 
5246GR - Specification Sheet
Other Links
 
 
5246GR - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
2-23/32 in;69.1 mm
Size
1-1/2 INCH
Descriptions
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Long Description
Liquid Tight 45°Connector, 1-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 160.5 lb/100
Features
1-1/2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Short Description
Liquid Tight 45° Connector, Malleable Iron, 1-1/2 in
Description
1-1/2" 45D MALL LT CONN
extra long description
ABB 5246GR 1-1/2IN 45D LT NONINSUL
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
package quantity
2 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5246GR
sub brand
ABB
GTIN
00786210896144
UPC
786210896144
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
160.5 lb/100
Weight per each
1.605
Carton
2
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5246GR.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5246GR.

1-1/2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-...
  • Our Part #: 5246GRX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5246GR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($442.57) · 10 ($2,212.87) ·
5246GRX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$221.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5246GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-45150L Appleton Electric 00781381403733
LT15045G Eaton Crouse-Hinds 00784564260253
4Q-4150L O-Z Gedney 00783126619027
4Q-4150LT O-Z Gedney 00783126619034
3566-3 Raco 00050169356630
5246GR Thomas & Betts 00786210896144
5346GR Thomas & Betts 00786210896304

* All prices subject to change.

Begin Live Chat