5247GR - 2" 45D L/T Ground Conn

T&B Ind Fitting

  • $381.51 (Each)
  • $381.51 (Each)

  • $1,907.53 (Per 5)

  • $38,150.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5247GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5247GR
Description
2" 45D L/T Ground Conn
2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896151 / 00786210896151
Weight per unit
2.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$381.51 (Each)
Carton
$1,907.53 (Per 5)
Resources
Images
 
 
5247GR - Small Image
 
5247GR - Large Image
 
5247GR - Large Image
Attachments
 
 
5247GR - Specification Sheet
Other Links
 
 
5247GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Size
2 INCH
Diameter
3-1/4 in;82.6 mm
Descriptions
Long Description
Liquid Tight Ground 45°Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 2.56 lb/EA
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Product Type
Liquid Tight Ground 45° Connector
Liquid Tight Ground 45°Connector
Features
2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Short Description
Liquid Tight Ground 45° Connector, Malleable Iron, 2 in, 45°
Description
2" 45D L/T GROUND CONN
extra long description
ABB 5247GR 2IN 45D LT NONINSUL GRND
Additional Information
Insulated/Non-Insulated
Non-Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
Connection Orientation
45°
package quantity
1 CT;5 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
5247GR
GTIN
00786210896151
UPC
786210896151
Taxonomies, Classifications, and Categories
Type
Grounding Connectors-45 degree
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
2 in
Packaging
Weight
2.56 lb/EA
Weight per each
2.56
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat