5247GRX - 2" 45D L/T Ground Conn

T&B Ind Fitting

  • $349.26 (Each)
  • $349.26 (Each)

  • $1,746.31 (Per 5)

  • $34,926.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5247GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5247GR
Description
2" 45D L/T Ground Conn
2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896151 / 00786210896151
Weight per unit
2.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.26 (Each)
Carton
$349.26 (Each)
Standard Packaging
$1,746.31 (Per 5)
Resources
Images
 
 
5247GRX - Small Image
 
5247GRX - Large Image
Other Links
 
 
5247GRX - Other
Attachments
 
 
5247GRX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
2 INCH
Descriptions
Product Type
2IN 45D LT Noninsul GRND Conn Irn
Long Description
2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
extra long description
ABB 5247GR 2IN 45D LT NONINSUL GRND
Description
2" 45D L/T GROUND CONN
Manufacturer Information
Manufacturers Part Number
5247GR
Brand
T&B Ind Fitting
GTIN
00786210896151
UPC
786210896151
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Grounding Connectors-45 degree
Availability
Status
Inactive
Packaging
Weight per each
2.56
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat