5248 - 2-1/2" 45D LT Conn

T&B Ind Fitting

  • $619.58 (Each)
  • $619.58 (Each)

  • $61,958.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5248
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5248
Description
2-1/2" 45D LT Conn
Liquidtight Conduit Fitting, 45 Degree 2-1/2 Inch, Non-Insulated Malleable Iron
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052489 / 5415022258936 / 00786210052489
Weight per unit
6.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$619.58 (Each)
Carton
$619.58 (Each)
Resources
Images
 
 
5248 - Small Image
 
5248 - Large Image
Attachments
 
 
5248 - Specification Sheet
Other Links
 
 
5248 - Other
 
5248 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
2-1/2 Inch
Descriptions
Product Type
2 1/2 In Noninsul 45DEG Liqtight CN
Description
2-1/2" 45D LT CONN
extra long description
ABB 5248 2 1/2 IN NONINSUL 45DEG LI
Long Description
Liquidtight Conduit Fitting, 45 Degree 2-1/2 Inch, Non-Insulated Malleable Iron
Manufacturer Information
Manufacturers Part Number
5248
Brand
T&B Ind Fitting
GTIN
00786210052489
UPC
786210052489
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-45 Degree
Packaging
Weight per each
6.205
Carton
1
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat