5250 - 4" 45D LT Conn

T&B Ind Fitting

  • $786.23 (Each)
  • $786.23 (Each)

  • $78,622.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5250
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5250
Description
4" 45D LT Conn
Liquid Tight 45°Connector, 4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 5-1/2 In Length, Non-Insulated, 4 In NPT Thread Size, Threaded Connection, 1 Outlet, 1100 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210052502 / 00786210052502
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$786.23 (Each)
Carton
$786.23 (Each)
Resources
Images
 
 
5250 - Small Image
 
5250 - Large Image
 
5250 - Large Image
Attachments
 
 
5250 - Specification Sheet
Other Links
 
 
5250 - Other
 
5250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
5-1/2 in;139.7 mm
Size
4 INCH
Descriptions
Product Type
Liquid Tight 45°Connector
Liquid Tight 45° Connector
Description
4" 45D LT CONN
Short Description
Liquid Tight 45° Connector, Malleable Iron, 4 in, 45°
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Long Description
Liquid Tight 45°Connector, 4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 5-1/2 in Length, Non-Insulated, 4 in NPT Thread Size, Threaded Connection, 1 outlet, 1100 lb/100
Features
Liquidtight Conduit Fitting, 45 Degree 4 Inch, Non-Insulated Malleable Iron
extra long description
ABB 5250 4 IN NON-INSUL 45 DEG LIQT
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Non-Insulated
Thread Size
4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5250
sub brand
ABB
GTIN
00786210052502
UPC
786210052502
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-45 Degree
Trade Size
Trade Size
4 in
Packaging
Weight
1100 lb/100
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat