5250GR - 4" 45D Ext Bond LT Flex Conn

T&B Ind Fitting

  • $2053.69 (Each)
  • $2,053.69 (Each)

  • $205,369.31 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5250GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5250GR
Description
4" 45D Ext Bond LT Flex Conn
4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896182 / 00786210896182
Weight per unit
12.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,053.69 (Each)
Carton
$2,053.69 (Each)
Resources
Images
 
 
5250GR - Small Image
 
5250GR - Large Image
Attachments
 
 
5250GR - Specification Sheet
Other Links
 
 
5250GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
4 INCH
Descriptions
Description
4" 45D EXT BOND LT FLEX CONN
Product Type
4IN 45D LT Noninsul GRND Conn Irn
Long Description
4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
extra long description
ABB 5250GR 4IN 45D LT NONINSUL GRND
Manufacturer Information
Manufacturers Part Number
5250GR
Brand
T&B Ind Fitting
GTIN
00786210896182
UPC
786210896182
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
12.2
Carton
1
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat