5252 - 1/2" 90D LT Conn

T&B Ind Fitting

  • $12.49 (Each)
  • $12.49 (Each)

  • $312.32 (Per 25)

  • $624.64 (Per 50)

  • $1,249.28 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5252
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5252
Description
1/2" 90D LT Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 28.5 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052526 / 5414363142881 / 00786210052526
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.49 (Each)
Carton
$312.32 (Per 25)
Standard Packaging
$624.64 (Per 50)
Resources
Images
 
 
5252 - Small Image
 
5252 - Large Image
 
5252 - Large Image
Attachments
 
 
5252 - Specification Sheet
Other Links
 
 
5252 - Other
 
5252 - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-3/8 in;34.9 mm
Size
1/2 INCH
Descriptions
Description
1/2" 90D LT CONN
Long Description
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 28.5 lb/100
Features
Liquidtight Conduit Fitting, 90 Degree 1/2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1/2 in, Insulated
Product Type
Liquid Tight 90°Connector
Liquid Tight 90° Connector
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5252 1/2 NON-INSUL 90 DEG LT CO
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
25 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5252
sub brand
ABB
GTIN
00786210052526
UPC
786210052526
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1/2 in
Packaging
Weight
28.5 lb/100
Weight per each
0.285
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
You must have an account to view stock levels

* All prices subject to change.

false