5252AL - 1/2" 90D Al LT Flex Conn

T&B Ind Fitting

  • $44.80 (Each)
  • $44.80 (Each)

  • $1,119.99 (Per 25)

  • $2,239.98 (Per 50)

  • $4,479.95 (Per 100)
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
5252AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5252AL
Description
1/2" 90D Al LT Flex Conn
1/2 Inch 90 Degree Aluminum Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210802541 / 5415022257328 / 00786210802541
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.80 (Each)
Carton
$1,119.99 (Per 25)
Standard Packaging
$2,239.98 (Per 50)
Resources
Images
 
 
5252AL - Small Image
 
5252AL - Large Image
 
5252AL - Large Image
 
5252AL - Large Image
 
5252AL - Large Image
360 Images
 
 
5252AL - 360 Image
Attachments
 
 
5252AL - Specification Sheet
Other Links
 
 
5252AL - Other
 
5252AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" 90D AL LT FLEX CONN
Product Type
1/2IN 90D LT Noninsul Conn Alum
extra long description
ABB 5252AL 1/2IN 90D LT NONINSUL CO
Long Description
1/2 Inch 90 Degree Aluminum Liquidtight Connector, Non-insulated
Manufacturer Information
Manufacturers Part Number
5252AL
Brand
T&B Ind Fitting
GTIN
00786210802541
UPC
786210802541
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Packaging
Weight per each
0.045
Carton
25
Package
50
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5252AL.
Jump To:

Cross Referenced

These items are similar to 5252AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-9050AL Appleton Electric 00781381672566
LT5090-SA Eaton Crouse-Hinds 00784564962706
4Q-950 O-Z Gedney 00783126618556
5252AL Thomas & Betts 00786210802541
470SLT Bridgeport Fittings 00781747024701
LT5090 Eaton Crouse-Hinds 00784564900500
LTK5090 Eaton Crouse-Hinds 00784564000088
LTQ5090 Eaton Crouse-Hinds 00662277005296
K0509 Killark 00783936997988
3422 Raco 00050169034224
H0509 Raco n/a
5252 Thomas & Betts 00786210052526
LT5090SA Eaton Crouse-Hinds 78456496270
24C1-25 Thomas & Betts 00785991136104

* All prices subject to change.

Begin Live Chat