5252GR - 1/2" 90D Ext Bond LT Flex Conn

T&B Ind Fitting

  • $53.64 (Each)
  • $53.64 (Each)

  • $1,341.03 (Per 25)

  • $2,682.06 (Per 50)

  • $5,364.13 (Per 100)
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
5252GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5252GR
Description
1/2" 90D Ext Bond LT Flex Conn
Liquid Tight Flexible 90°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 33.13 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210899930 / 5415022257489 / 00786210899930
Weight per unit
0.331 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.64 (Each)
Carton
$1,341.03 (Per 25)
Standard Packaging
$2,682.06 (Per 50)
Resources
Images
 
 
5252GR - Small Image
 
5252GR - Large Image
 
5252GR - Large Image
Attachments
 
 
5252GR - Specification Sheet
Other Links
 
 
5252GR - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-3/8 in;34.9 mm
Size
1/2 INCH
Descriptions
Description
1/2" 90D EXT BOND LT FLEX CONN
Product Type
Liquid Tight Flexible 90°Connector
Long Description
Liquid Tight Flexible 90°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 33.13 lb/100
Features
1/2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Short Description
Liquid Tight Flexible 90° Connector, Malleable Iron, 1/2 in, 90°
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5252GR 1/2IN 90D LT NONINSUL GR
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
package quantity
25 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5252GR
sub brand
ABB
GTIN
00786210899930
UPC
786210899930
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-90 degree
Trade Size
Trade Size
1/2 in
Packaging
Weight
33.13 lb/100
Weight per each
0.331
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5252GR.
Jump To:

Similar Items

Similar items are close alternatives to 5252GR, though they may not be 100% alike.

Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);S...
  • Our Part #: LT5090G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT5090G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($292.34) ·
LT5090G - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.69

Each

QTY:
Each
Add
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit...
  • Our Part #: 5352GR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5352GR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,281.60) · 50 ($2,563.20) ·
5352GR - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$51.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5252GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR5090GL American Fittings 00662364390908
ST-9050L Appleton Electric 00781381403276
470-SLTG Bridgeport Fittings 00781747204707
LT5090G Eaton Crouse-Hinds 00784564260413
4Q-950L O-Z Gedney 00783126618617
3542-3 Raco 00050169354230
5252GR Thomas & Betts 00786210899930
5352GR Thomas & Betts 00786210900087

* All prices subject to change.

Begin Live Chat