5253 - 3/4" 90D LT Conn

T&B Ind Fitting

  • $19.38 (Each)
  • $19.38 (Each)

  • $193.79 (Per 10)

  • $968.94 (Per 50)

  • $1,937.88 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5253
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5253
Description
3/4" 90D LT Conn
Liquidtight Conduit Fitting, 90 Degree 3/4 Inch, Non-Insulated Malleable Iron
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052533 / 5414363075493 / 00786210052533
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.38 (Each)
Carton
$193.79 (Per 10)
Standard Packaging
$968.94 (Per 50)
Resources
Images
 
 
5253 - Small Image
 
5253 - Large Image
 
5253 - Large Image
Attachments
 
 
5253 - Specification Sheet
Other Links
 
 
5253 - Other
 
5253 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Size
3/4 INCH
Diameter
1-21/32 in;42.1 mm
Descriptions
Long Description
Liquid Tight 90°Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Description
3/4" 90D LT CONN
Features
Liquidtight Conduit Fitting, 90 Degree 3/4 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 90° Connector, Malleable Iron, 3/4 in, 90°, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5253 3/4 NON-INSUL 90 DEG LT CO
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
3/4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
10 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5253
sub brand
ABB
GTIN
00786210052533
UPC
786210052533
Taxonomies, Classifications, and Categories
Type
Connectors-90 Degree
Category Description
FLEX & MC FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat