5253AL - 3/4" 90D Al LT Flex Conn

T&B Ind Fitting

  • $57.78 (Each)
  • $57.78 (Each)

  • $577.81 (Per 10)

  • $5,778.10 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5253AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5253AL
Description
3/4" 90D Al LT Flex Conn
3/4 Inch 90 Degree Aluminum Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210802558 / 5415022257472 / 00786210802558
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.78 (Each)
Carton
$577.81 (Per 10)
Resources
Images
 
 
5253AL - Small Image
 
5253AL - Large Image
Attachments
 
 
5253AL - Specification Sheet
Other Links
 
 
5253AL - Other
 
5253AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
3/4" 90D AL LT FLEX CONN
Product Type
3/4IN 90D LT Noninsul Conn Alum
extra long description
ABB 5253AL 3/4IN 90D LT NONINSUL CO
Long Description
3/4 Inch 90 Degree Aluminum Liquidtight Connector, Non-insulated
Manufacturer Information
Manufacturers Part Number
5253AL
Brand
T&B Ind Fitting
GTIN
00786210802558
UPC
786210802558
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Packaging
Weight per each
0.165
Carton
10
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat