5254GRX - 1" Sealtight 90D Steel Ground Conn

T&B Ind Fitting

  • $157.87 (Each)
  • $157.87 (Each)

  • $789.34 (Per 5)

  • $15,786.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5254GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5254GRX
Description
1" Sealtight 90D Steel Ground Conn
Liquid Tight 90°Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 68 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210759432 / 00786210759432
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.87 (Each)
Carton
$789.34 (Per 5)
Resources
Images
 
 
5254GRX - Small Image
 
5254GRX - Large Image
 
5254GRX - Large Image
Other Links
 
 
5254GRX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-7/8 in;47.6 mm
Size
1 INCH
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Description
1" SEALTIGHT 90D STEEL GROUND CONN
Long Description
Liquid Tight 90°Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 68 lb/100
Features
1 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector With Lay-in-lug, Non-insulated
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5254GRX 1 90 DEG GR LT
Additional Information
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060
package quantity
5 CT;25 PK
Made in USA
yes
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1 in NPT
Connection Type
Threaded
Number of Outlets
1
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5254GRX
sub brand
ABB
GTIN
00786210759432
UPC
786210759432
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-90 degree
Trade Size
Trade Size
1 in
Packaging
Weight
68 lb/100
Weight per each
0.68
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat