5254GRX - 1" Sealtight 90D Steel Ground Conn

T&B Ind Fitting

  • $172.44 (Each)
  • $172.44 (Each)

  • $862.22 (Per 5)

  • $17,244.32 (Per 100)
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
5254GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5254GRX
Description
1" Sealtight 90D Steel Ground Conn
Liquid Tight 90°Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 68 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210759432 / 00786210759432
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.44 (Each)
Carton
$862.22 (Per 5)
Resources
Images
 
 
5254GRX - Small Image
 
5254GRX - Large Image
 
5254GRX - Large Image
Other Links
 
 
5254GRX - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-7/8 in;47.6 mm
Size
1 INCH
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Description
1" SEALTIGHT 90D STEEL GROUND CONN
Long Description
Liquid Tight 90°Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 68 lb/100
Features
1 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector With Lay-in-lug, Non-insulated
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5254GRX 1 90 DEG GR LT
Additional Information
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060
package quantity
5 CT;25 PK
Made in USA
yes
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1 in NPT
Connection Type
Threaded
Number of Outlets
1
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5254GRX
sub brand
ABB
GTIN
00786210759432
UPC
786210759432
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-90 degree
Trade Size
Trade Size
1 in
Packaging
Weight
68 lb/100
Weight per each
0.68
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat