5256GRX - 1-1/2" Sealtight 90D Steel Ground Conn

T&B Ind Fitting

  • $220.54 (Each)
  • $220.54 (Each)

  • $441.08 (Per 2)

  • $2,205.42 (Per 10)

  • $22,054.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5256GRX
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5256GR
Description
1-1/2" Sealtight 90D Steel Ground Conn
1-1/2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896199 / 00786210896199
Weight per unit
1.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.54 (Each)
Carton
$441.08 (Per 2)
Standard Packaging
$2,205.42 (Per 10)
Resources
Images
 
 
5256GRX - Small Image
 
5256GRX - Large Image
Attachments
 
 
5256GRX - Specification Sheet
Other Links
 
 
5256GRX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1-1/2 INCH
Descriptions
Product Type
1-1/2IN 90D LT Noninsul GRND Conn I
Description
1-1/2" SEALTIGHT 90D STEEL GROUND CONN
extra long description
ABB 5256GR 1-1/2IN 90D LT NONINSUL
Long Description
1-1/2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5256GR
GTIN
00786210896199
UPC
786210896199
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-90 degree
Availability
Status
Inactive
Packaging
Weight per each
1.91
Carton
2
Package
10
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat