5257 - 2" 90D LT Conn

T&B Ind Fitting

  • $169.63 (Each)
  • $169.63 (Each)

  • $848.16 (Per 5)

  • $16,963.13 (Per 100)

In-Stock: 13 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5257
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5257
Description
2" 90D LT Conn
Liquid Tight 90°Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 271.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052571 / 5415022435429 / 00786210052571
Weight per unit
2.715 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.63 (Each)
Carton
$848.16 (Per 5)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
361
Resources
Images
 
 
5257 - Small Image
 
5257 - Large Image
 
5257 - Large Image
Other Links
 
 
5257 - Other
 
5257 - Other
Attachments
 
 
5257 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
3-1/4 in;82.6 mm
Size
2 INCH
Descriptions
Description
2" 90D LT CONN
Extra Long Description
ABB 5257 2 INCH NON-INSUL 90 DEG LT
Features
Liquidtight Conduit Fitting, 90 Degree 2 Inch, Non-Insulated Malleable Iron
Long Description
Liquid Tight 90°Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 271.5 lb/100
Product Type
Liquid Tight 90°Connector
Short Description
Liquid Tight 90° Connector, Malleable Iron, 2 in, 90°, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Additional Information
Connection Orientation
90°
Connection Type
Threaded
For Use With
Liquid Tight Flexible Metal Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Number Of Outlets
1
Package Quantity
1 CT;5 PK
Standards Met
UL E23018 Listed;CSA Certified
Thread Size
2 in NPT
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5257
Sub Brand
ABB
GTIN
00786210052571
UPC
786210052571
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
2 in
Packaging
Weight
271.5 lb/100
Weight per each
2.715
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 361

Location search:

* All prices subject to change.

Begin Live Chat