5259GR - 3" 90D Ext Bond LT Flex Conn

T&B Ind Fitting

  • $2099.50 (Each)
  • $2,099.50 (Each)

  • $209,950.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5259GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5259GR
Description
3" 90D Ext Bond LT Flex Conn
3 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, For Use With Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896229 / 00786210896229
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,099.50 (Each)
Carton
$2,099.50 (Each)
Resources
Images
 
 
5259GR - Small Image
 
5259GR - Large Image
Attachments
 
 
5259GR - Specification Sheet
Other Links
 
 
5259GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated-Chromate Coated
Descriptions
Description
3" 90D EXT BOND LT FLEX CONN
Product Type
3IN 90D LT Noninsul GRND Conn Irn
extra long description
ABB 5259GR 3IN 90D LT NONINSUL GRND
Long Description
3 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, for Use With Flexible Metal Conduit
Manufacturer Information
Manufacturers Part Number
5259GR
Brand
T&B Ind Fitting
GTIN
00786210896229
UPC
786210896229
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connector-90&deg,
Packaging
Weight per each
13.5
Carton
1
Uses, Certifications, and Standards
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat